Signify

LED, 10 W, A19, Medium Screw (E26)


product price: $3.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bulb Base Type Medium Screw (E26)
  • Bulb Housing Polycarbonate
  • Bulb Shape A19
  • Dimmable No
  • Light Distribution Omnidirectional
See all product information

Product Information

  • Brand Signify
  • MFR # 10A19/LED/950/FR/P/ND 4/1FB
  • Zoro # G203876324
  • UPC #
    046677565169
  • Country of Origin China
  • Category LED Light Bulbs

Dimensions

Overall Length 4 1/6 in
Bulb Manufacturers Warranty Length 5 yr
Bulb Dia. 2 3/8 in

Details

Bulb Base Type Medium Screw (E26)
Bulb Housing Polycarbonate
Bulb Shape A19
Dimmable No
Light Distribution Omnidirectional
Voltage 120V AC
Watts 10 W
Light Technology LED
Lumens 1,000 lm
Bulb Primary Application General Purpose
Item Compact LED Bulb
Bulb Designation 10A19/LED/950/FR/P/ND 4/1FB
Indoor/Outdoor Usage Indoor Only
For Use With Damp Environments
Bulb Minimum Starting Temperature -4 Degrees F
Standards EU RoHS Compliant
Energy Star Compliant No
Series A-Shape LED
Overall Bulb Base Type Medium Screw
Rated Life 11,000 hr
Color Rendering Index 90
Bulb Power Source Direct Wired
For Enclosed Fixtures Yes
Amps 146 mA
Bulb Beam Angle 150 Degrees
Wattage Equivalency 75W INC
Bulb Start Type Instant
Dimming Method No Dimming
Bulb Finish Frosted
Includes Frosted
Color Temperature 5000K
Light Color White
Color Tuning No
Features Remote Phosphor, Soft White Light
Bulb Operating Temp. Range Up to 95 Degrees C
Rough Service Yes
Shatter-Resistant Yes
Three-Way No
Dimming Type No Dimming
Overall Bulb Shape A
Bulb UL Type Type B
High Output No
Incandescent Wattage Equivalency 75 W
Maximum Operating Temperature 203 Degrees F
Color Selectable No
UL 1993 Environmental Rating Damp Location
Lumen Selectable No

Description

A19 LED bulb, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.