This item is Discontinued.

Signify LED, 12 W, Tube, 4-Pin (G24q) 12PLC/T LED/32H/827/IF/4P/DIM 1PK 10/1

LED, 12 W, Tube, 4-Pin (G24q) (Discontinued)

  • Mfr # 12PLC/T LED/32H/827/IF/4P/DIM 1PK 10/1
  • Zoro # G8299745
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12PLC/T LED/32H/827/IF/4P/DIM 1PK 10/1
Zoro #
G8299745
UPC #
046677476069
Country of Origin
China

Dimensions

Bulb Dia.
1 1/8 in
Overall Length
6 7/16 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
Compact LED Bulb
Voltage
25 to 55V AC
Watts
12 W
Bulb Base Type
4-Pin (G24q)
Bulb Shape
Tube
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Yes
Lumens
1,300 lm
Rated Life
50,000 hr
Light Technology
LED
Standards
DLC, KEMA Keur Certificate, RoHS Compliant, UL Listed
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Retrofit
Wattage Equivalency
32W CFL
Bulb Finish
Frosted
Shatter-Resistant
Yes
Overall Bulb Base Type
4-Pin
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Color Rendering Index
82
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Energy Star Compliant
No
For Enclosed Fixtures
No
Color Tuning
No
Bulb Power Source
Requires Separate Ballast
Rough Service
No
High Output
No
Three-Way
No
Bulb Beam Angle
120 Degrees
Light Distribution
General
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Overall Bulb Shape
PL-C
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Designation
12PLC/T LED/32H/827/IF/4P/DIM 1PK 10/1
Light Color
White
Dimming Method
Continuous Dimming
Lighting Certification
DesignLights Consortium (DLC)
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
32 W
Color Selectable
No
Bulb UL Type
Type A
Amps
500 mA
Lumen Selectable
No

Description

LED,12 W,Tube,4-Pin (G24q)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.