Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Signify LED, 40 W, Mogul Screw (EX39) 559930

LED, 40 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 559930
  • Zoro # G8299718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559930
Zoro #
G8299718
UPC #
046677559939
Country of Origin
Unknown

Dimensions

Overall Length
8 1/2 in
Bulb Dia.
3 5/8 in
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Plastic
Bulb Shape
Corn Cob
Dimmable
No
Light Distribution
Omnidirectional
Voltage
100 to 277V AC
Watts
40 W
Light Technology
LED
Lumens
5,800 lm
Bulb Finish
Clear
Energy Star Compliant
No
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-22 Degrees F
Rough Service
No
Bulb Power Source
Direct Wired
Bulb Beam Angle
360 Degrees
Rated Life
50,000 hr
Overall Bulb Shape
WP
Color Temperature
4000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Trade Number
40WP/LED/840/ND EX39 G2 BB 6/1
Indoor/Outdoor Usage
Indoor Only
High Output
Yes
Item
Compact LED Bulb
Bulb Designation
40WP/LED/840/ND EX39 G2 BB 6/1
Light Color
White
Bulb Operating Temp. Range
-30 Degrees to 50 Degrees C
Bulb Primary Application
Wall Pack
Standards
UL Certificate, DLC Approved
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Tuning
No
Color Rendering Index
80
Overall Bulb Base Type
Mogul Screw
Wattage Equivalency
175W MH/175W HPS
Three-Way
No
Bulb UL Type
Type B
Incandescent Wattage Equivalency
175 W
Dimming Method
No Dimming
Maximum Operating Temperature
122 Degrees F
Dimming Type
No Dimming
Color Selectable
No

Description

LED,40 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.