Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 7.8 W, MR16, 2-Pin (GU5.3)

  • Mfr # 7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB

  • Zoro # G8299569


product price: $15.29
/ea

Key Features

Voltage
12V AC
Watts
7.8 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB
Zoro #
G8299569
UPC #
046677470142
Country of Origin
China

Dimensions

Overall Length
1 5/6 in
Length
1 5/6 in
Bulb Dia.
2 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
Compact LED Bulb
Voltage
12V AC
Watts
7.8 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
Color Temperature
3000K
Dimmable
Yes
Lumens
480 lm
Rated Life
25,000 hr
Light Technology
LED
Green Certification or Other Recognition
ENERGY STAR(R) Certified and UL Energy Efficiency Certified
Three-Way
No
For Enclosed Fixtures
Yes
Light Color
White
Bulb Start Type
Electronic
Standards
RoHS Compliant
Wattage Equivalency
35W INC
Bulb Beam Angle
10 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Minimum Starting Temperature
-4 Degrees F
Indoor/Outdoor Usage
Indoor Only
High Output
No
Color Rendering Index
95
Shatter-Resistant
Yes
Bulb Finish
Clear
Rough Service
No
Bulb Designation
7.8MR16/PER/930/S10/Dim/EC/12V 10/1FB
Energy Star Compliant
Yes
Bulb Primary Application
Track Lighting
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Light Distribution
Spot
Color Selectable
No
Lumen Selectable
No
Amps
720 mA
Incandescent Wattage Equivalency
35 W
Maximum Operating Temperature
113 Degrees F

Description

LED,7.8 W,MR16,2-Pin (GU5.3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.