Shop All LED Light Bulbs
Signify
LED, 8.5 W, PAR30L, Medium Screw (E26)
Mfr # 8.5PAR30L/LED/930/F25/DIM/ULW/120V 6/1FB
Zoro # G803458258
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Spot
- Voltage 120V AC
Product Information
- Brand Signify
- MFR # 8.5PAR30L/LED/930/F25/DIM/ULW/120V 6/1FB
- Zoro # G803458258
- UPC # 046677567958
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 3 3/4 in |
Overall Length | 4 1/2 in |
Details
Description
LED,8.5 W,PAR30L,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- LUXRITE T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 12-Pack (LR34231-12PK)
- PERFORMANCE TOOL Flexible L.E.D. Flashlight With Laser, W2380 (W2380)
- LIPPERT COMPONENTS Lippert 786037 Thin Shade Ready RV Window Shade for Prepped LCI Entry Doors (786037)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/930/FR/P/ND 4/1FB)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 5000K (13T8-6U/MAS/24-850/IF21/P/DIM 10/1)
- SIGNIFY HID LED, 450 W, ED23-1/2, EX39 (450CC/LED/850/LS EX39 BB 3/1)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-850/IF18/G 25/1)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21451-4PK)
- Signify LED Light Bulbs