Signify
LED Lamp, 14W, 2100 lm, 4000K
Mfr # 14T8/COR/48-840/IF21/G/DIM 10/1
Zoro # G0748087
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
- Dimmable Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 97W, 12,000 lm, 9" H (WGH3-LSCS)
- CURRENT Ultra Bright A21 E26 (Medium) LED Bulb Daylight 200 Watt Equivalence (93128934)
- DALS PowerLED Under Cabinet Puck Light (6001-SN)
- ILC Replacement for SLI Sylvania Lighting 50r20/yellow replacement light bulb lamp (50R20/YELLOW SLI SYLVANIA LIGHTING)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (14T8/COR/48-850/IF21/G/DIM 10/1)
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-850/IF21/G/DIM 10/1)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- SIGNIFY LED Lamp, 35 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F35/DIM 12V 10/1FB)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/930/FR/P/E26/ND 6/1FB T20)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-850/IF10/G/DIM 10/1)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21451-4PK)
- Signify LED Light Bulbs