Shop All Fluorescent Light Bulbs
Signify
Linear Lamp, T8 Bulb Shape, 24"Max. Length
Mfr # F17T8/TL835/ALTO 30PK
Zoro # G1612482
Sold in multiples of 30 for $125.70
$125.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 17W LFL
Product Information
- Brand Signify
- MFR # F17T8/TL835/ALTO 30PK
- Zoro # G1612482
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 24" |
Max Overall Bulb Length | 24" |
Overall Length | 24 in |
Bulb Dia. | 1 in |
Nominal Length | 2 ft |
Details
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 1,375 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 17 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1001-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 24 in, Rated Life 36,000 hr, Bulb Power Source Requires Separate Ballast
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 96"L, 9500 lm (LSRK8-4W-40ML-FA-EDU)
- FEIT ELECTRIC LED BULB A15 E26 60W DL 2PK (BPA1560950WFIL2)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C906)
- ILC Replacement for Osram Sylvania Dulux S 9w/71 replacement light bulb lamp (DULUX S 9W/71 OSRAM SYLVANIA)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq (EL/mdT2 26W)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/827/4P/ALTO 10PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/840 Min Bipin T5 HO ALTO UNP)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO 30PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/835/4P/ALTO 10PK)
- SIGNIFY Alto 14 W T12 1.5 in. D X 15 in. L Fluorescent Bulb Soft White Linear 3000 K (141507)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F34/CX41/WM/ECO)
- Signify Fluorescent Light Bulbs