Shop SIGNIFY
See all product information
Create Account
On-Ear Wireless Noise-Canceling headphone, 70hr Battery/50hr w/ANC, Dynamic Bass, Black
- Mfr # TAH4500BK/00
- Zoro # G724174282
product price:
$
49.99
/ea
Key Features
Includes
Quick Start Guide, Headphones
Sensitivity
113 dB (1KHz, 1 mW)
Frequency Range
20 - 20,000 Hz
Maximum Range
Up to 10 m
Acoustic System
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAH4500BK/00
- Zoro #
- G724174282
- UPC #
- 840063208018
- Country of Origin
- China
- Includes
- Quick Start Guide, Headphones
- Sensitivity
- 113 dB (1KHz, 1 mW)
- Frequency Range
- 20 - 20,000 Hz
- Maximum Range
- Up to 10 m
- Item
- On-ear noise canceling wireless headphones
- Acoustic System
- Closed
- Driver Type
- Dynamic
- Impedance
- 32 Ohm
- Multipoint Connection
- Yes
- Bluetooth Version
- 6
- Maximum Power Input
- 10 mW
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Color
- Black
Dimensions
- Width
- 6.24 in
- Speaker Diameter
- 32 mm
- Depth
- 2.90 in
- Height
- 7.02 in
Description
Slip into great soundIf you want super-comfy noise-canceling headphones for daily use, these are it. You get rich sound with deep basseven at low volumes. The replaceable ear-cup cushions and battery maximize comfort and performance in the years tocome.On-ear wireless headphones. Focus and ow.Great sound even at low volume with Dynamic BassCustom-tuned 32 mm driversComfort t with replaceable components for years of useComfort t, noise canceling, long battery lifeAlways hear your music with Active Noise CancelingStable Bluetooth multipoint connectivity and easy pairingBluetooth 6.0, Android Fast Pair, Microsoft Swift PairUp to 70 hours play time (50 with noise canceling on)Quick charge for 5 minutes to get an extra 4 hoursClear calls and intuitive in-app equalizerClear calls. They’ll hear what you’re sayingPhilips Headphones app. Customize your experienceWarm, natural sound. Philips sound signatureGRS-certied recycled plastic. Responsible packaging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.