Zoro Homepage

S7807 Wireless Bluetooth Speaker, 40W Output, IP67 Waterproof, 24-Hour Playtime, Built-in Microphone

  • Mfr # TAS7807B/00

  • Zoro # G022415018


product price: $95.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS7807B/00
Zoro #
G022415018
UPC #
840063202177
Country of Origin
China

Description

ROCK AND ROLL: With 40W output power and a distinctive look, this wireless Bluetooth speaker is sure to turn heads. 70mm woofers and two tweeters give you clear sound and pounding bass. TOUGHEST OF THEM ALL: With an IP67 rating, Philips S7807 is ready to explore the world with you. Water and sand won’t drown your music, and a lanyard strap makes it easy to carry your speaker anywhere. KEEP THE PARTY GOING: You get up to 24 hours of playtime from a fully charged speaker, and the power bank function lets you charge connected devices without stopping the music. SEAMLESS STREAMING WITH BLUETOOTH MULTIPOINT CONNECTION: You can connect up to two smart devices to this speaker simultaneously-and take turns pumping up the tunes. If a call comes in, the built-in mic lets you take it without disconnecting your phone from the speaker. ELEVATE THE FUN: No matter where you go, you can always surround yourself with party-starting stereo by pairing this speaker with a twin. NEVER MISS A BEAT: Buttons on the speaker's outer case let you control volume, music playback, stereo pairing, and Bluetooth. Press and hold the play/pause button to talk to your voice assistant. INCLUDED IN THE BOX: Shoulder strap, quick install guide, World Wide Warranty leaflet.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.