Shop SIGNIFY
See all product information
Create Account
Simply Straight HDTV Wall Mount for 42" to 60" Screens
- Mfr # SQM6375/27
- Zoro # G322414971
product price:Â
$
56.95
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQM6375/27
- Zoro #
- G322414971
- UPC #
- 609585186989
- Country of Origin
- China
Details
- Item
- TV wall mount
- Color
- Black
Description
Model: Philips SQM6375/27 Package Includes: Philips Simply Straight 42" - 60 LCD / Plasma Fixed TV Wall Mount SQM6375/27 Mounting Hardware Screwdriver Spirit Level Instructions Guide Specifications: For TV Sizes: 42-60 inches (107-152cm) Holds up to 152lbs (70kg) Designed for VESA (300,400, 600x400) Wall Distance: 1.6 or 2.2 inches (40 or 55mm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.