Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAS1505 Mini Bluetooth Speaker, Mono Sound, IPX7, 8hr Play Time

  • Mfr # TAS1505W/00

  • Zoro # G722414946


product price: $19.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS1505W/00
Zoro #
G722414946
UPC #
840063202733
Country of Origin
China

Description

Clear And Loud Sound: This Bluetooth travel speaker is equipped with a full range 2.5W Mono Sound System that delivers clear and crisp audio with just the right highs and lows while maintaining a compact and travel friendly form so you can take it with you on all your adventures Rugged And Sturdy: This small Bluetooth speaker is made using a rugged construction to handle day to day use. It can be immersed in water that’s up to 1m deep for up to 30 minutes and maintains a stable connection with your Bluetooth device for up to 20m IPX7 Waterproof And Weatherproof: Our small Bluetooth wireless speakers are Splashproof, Rainproof, Dustproof, Sandproof, and Waterproof so you can take them with you anywhere you go or simply enjoy listening to your favorite tunes by the pool or even in the shower Don’t Let The Party Stop: We equipped our outdoor Bluetooth speaker with a built-in 480mAh Rechargeable Battery that can provide up to 8 hours of play time on a full charge. You can easily recharge it through any USB power outlet using the included Type C Cable at home or on the go Ready For Travel: Thanks to the carrying strap you can easily carry this portable Bluetooth speaker on your belt, backpack, luggage, etc. making it the perfect choice for any camping and beach trips, kayaking, traveling, gym workouts, yoga, parties, or just for enjoying music at home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.