Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAS2505 Bluetooth speakers portable wireless, Outdoor mini Speaker, IPX7

  • Mfr # TAS2505B/00

  • Zoro # G022414936


product price: $28.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS2505B/00
Zoro #
G022414936
UPC #
840063202740
Country of Origin
China

Description

Light up the party Bluetooth 3 W Output Power 10 hours play time IPX7 waterproof Tough and IPX7 waterproof This portable Bluetooth speaker is IPX7-rated-which means it can withstand total immersion in water up to 1 m deep for up to 30 minutes. You can party in the shower, by the pool, or even in the pool! The wireless range is 20 m. 10 hours play time. 2.5 hours charging time Sound stays clear even when you play the music loud, and a passive radiator boosts the bass. You get 10 hours play time, and a full charge takes 2.5 hours. There's a built-in mic for calls, and the music pauses automatically when a call comes in. Multi-color LED lights blaze to the beat Get ready to light it up! The speaker grille has LEDs that flash random colors in time to the music, and dim if you turn the volume down. The included carry strap makes it easy to tote the speaker. Or hang it from the handlebars of your bike. Pick your colorway. Show your style Always do you. This compact Bluetooth speaker is available in several colorways, so you can rock your style wherever you go. DETAIL LIST: Bluetooth 3 W Output Power 10 hours play time IPX7 waterproof A2DP AVRCP Quick install guide Warranty Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.