Wireless Headphones Noise Cancelling, Stereo Over Ear Wireless Headphones with Removable Mic

  • Mfr # TAH8507BK/00

  • Zoro # G822415034


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAH8507BK/00
Zoro #
G822415034
UPC #
840063202313
Country of Origin
China

Details

Color
Black
Item
Wireless Headphones

Description

Clear, Crisp & Loud: Our noise canceling headset is equipped with 40 mm drivers that deliver just the right highs and lows even with the volume turned up. It offers balanced audio to elevate your music experience and can be paired with most Bluetooth devices up to 10m for a stable connection Block Out Ambient Sounds: The Bluetooth headphones with microphone use active noise cancellation to block out ambient sounds from around you. Our over the ear Bluetooth headphones let you focus on what you want to hear while being lightweight and comfortable to wear Multi Point Connection: Our noise canceling headphones comes with a Plug-in Bluetooth Dongle and allow you to connect with up to 2 smart devices at the same time. Pair it up with your laptop and phone at the same time to watch movies and seamlessly take calls with ease Ready For Travel: Thanks to the lightweight coupled with the compact carry case, you can easily take our over ear headset with you anywhere you go. They are easy to carry and designed with touch sensors that allow you to cycle through songs and adjust the volume with a simple swipe 55 Hours Play Time: These wireless Bluetooth headphones are equipped with an 800mAh Rechargeable battery that can provide up to 55 hours of use with ANC Off and 45 hours of use with ANC On. It can be recharged using the included USB Type C Cable in just 2 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.