Shop SIGNIFY
See all product information
Create Account
Kids Headphones w/ Cord, On-Ear Wired Headphones for Kids w/ Comfortable Fit & Clear Stereo Sound
- Mfr # SHK2000BL/00
- Zoro # G722414984
product price:Â
$
14.29
/ea
Key Features
Cable Length
6.1 in
Width
5.11 in
Height
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHK2000BL/00
- Zoro #
- G722414984
- UPC #
- 889446000856
- Country of Origin
- China
- Color
- Blue
- Item
- Headphone
Dimensions
- Cable Length
- 6.1 in
- Width
- 5.11 in
- Height
- 2.8 in
Description
Ergonomic, Ultra lightweight and adjustable headband grows with the child Soft ear cushions provide a comfortable and secure fit Maximum volume limited to 85dB for safe music enjoyment Noise isolating ear cushions for clear sound at any volume 32mm neodymium speaker drivers deliver pure balanced sound Connector type: 3.5mm Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.