16 in Height, 0.04 in Width, Corrugated Plastic, C-16-CIR-WS-Biohazard, C-16-CIR-WS-Biohazard

  • Mfr # C-16-CIR-WS-Biohazard

  • Zoro # G009666914


product price:  $19.99
/ea

Key Features

Width
0.04 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double Sided
Single Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-16-CIR-WS-Biohazard
Zoro #
G009666914
UPC #
705675618252
Country of Origin
United States

Dimensions

Width
0.04 in
Height
16 in
Thickness
0.1 in

Details

Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double Sided
Single Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products