18 in Height, Vinyl, 18" x 12", WS-D-1218-Alabama

  • Mfr # WS-D-1218-Alabama

  • Zoro # G309591046


product price:  $14.69
/ea

Key Features

Sign Material
Vinyl
Height
18 in
Length
12 in
Width
0.1 in
Size
12 in X 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-D-1218-Alabama
Zoro #
G309591046
UPC #
713339990545
Country of Origin
United States

Dimensions

Height
18 in
Length
12 in
Width
0.1 in
Size
12 in X 18 in
Thickness
0.1 in

Details

Sign Material
Vinyl
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.