Shop SIGNMISSION

Safety Sign, 9 in Height, Vinyl, 6 in Length, Mozzarella Sticks, D-DC-36-Mozzarella Sticks

  • Mfr # D-DC-36-Mozzarella Sticks
  • Zoro # G809694896

product price: 
$
44.95
/ea

Key Features

Sign Material
Vinyl
Height
9 in
Length
6 in
Width
0.1 in
Size
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D-DC-36-Mozzarella Sticks
Zoro #
G809694896
UPC #
082481844038
Country of Origin
United States

Dimensions

Height
9 in
Length
6 in
Width
0.1 in
Size
36 in
Thickness
0.1 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Description

This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.