Shop SIGNMISSION
See all product information
Create Account
At The Beach Circle Vinyl Laminated Decal
- Mfr # D-48-CIR-At the beach
- Zoro # G209700647
product price:Â
$
49.99
/ea
Key Features
Size
48"
Height
48 in
UV Resistant
Yes
Length
48 in
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-48-CIR-At the beach
- Zoro #
- G209700647
- UPC #
- -
- Country of Origin
- United States
- UV Resistant
- Yes
- Sign Material
- Vinyl
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
Dimensions
- Size
- 48"
- Height
- 48 in
- Length
- 48 in
- Width
- 0.01 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.