
Beware Of Wife Circle Vinyl Laminated Decal
Mfr # D-8-CIR-Beware of Wife
Zoro # G609703828
product price:Â $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Width
0.01 in
Height
8 in
Size
8"
Length
8 in
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-8-CIR-Beware of Wife
Zoro #
G609703828
UPC #
-
Country of Origin
United States
Dimensions
Width
0.01 in
Height
8 in
Size
8"
Length
8 in
Thickness
0.1 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.