Shop SIGNMISSION

Bilingual 24 Hour Surveillance Shield Si, 12 Inch X 12 Inch, Vinyl Decal

  • Mfr # SHI-D-12-363
  • Zoro # G115348957

product price: 
$
7.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Vinyl Decal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-D-12-363
Zoro #
G115348957
UPC #
198821755305
Country of Origin
United States
Sign Material
Vinyl Decal

Dimensions

Width
12 in
Height
12 in

Description

Communicate Security Measures with the Bilingual "24 Hour Surveillance" Shield Sign Decal Warn visitors of active monitoring with this bilingual Shield Sign Decal that states, "24 Hour Surveillance and Recording By Video Cameras / Vigilancia y Grabacin Las 24 Horas Por Video Cmaras." Ideal for diverse communities, businesses, or public spaces, this sign ensures all visitors understand the surveillance policies in place. Durable and Inclusive Design Crafted from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl, this 12 inch by 12 inch sign resists wear and tear, ensuring long-term use in outdoor conditions. The fade-resistant inks and scratch-resistant UV coating maintain legibility and clarity. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Professional and Multilingual Messaging The bilingual text enhances accessibility and inclusivity, making it an essential tool for properties with diverse visitors. Built to last, it's a reliable choice for maintaining safety and compliance in multilingual settings.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.