
Bit Of An Odd Duck Circle Vinyl Laminated Decal
Mfr # D-36-CIR-Bit of an Odd Duck
Zoro # G909703511
product price:Â $39.99
/eaKey Features
Sign Material
Vinyl
Height
36 in
Length
36 in
Width
0.01 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-36-CIR-Bit of an Odd Duck
Zoro #
G909703511
UPC #
-
Country of Origin
United States
Dimensions
Height
36 in
Length
36 in
Width
0.01 in
Thickness
0.1 in
Details
Sign Material
Vinyl
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.