Brown Arrow Decal Funny Home Decor 18in Wide

  • Mfr # D-A-999934

  • Zoro # G409670627


product price: $8.99
/ea

Key Features

Thickness
0.1 in
UV Resistant
Yes
Height
18"
Sign Mounting Style
Self Adhesive
Size
6 in x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A-999934
Zoro #
G409670627
UPC #
807330570926
Country of Origin
United States

Dimensions

Thickness
0.1 in
Height
18"
Size
6 in x 18 in
Length
6"

Details

Item
Decal
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.