Bruce's Garage, 12 Inch X 12 Inch, Plastic Sign

  • Mfr # SHI-P-12-383-BRUCE

  • Zoro # G315338574


product price:  $8.99
/ea

Key Features

Sign Material
Plastic Sign
Width
12 in
Height
12 in
Size
12 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHI-P-12-383-BRUCE
Zoro #
G315338574
UPC #
198821762525
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Size
12 in x 12 in

Details

Sign Material
Plastic Sign

Description

Add a Fun, Personalized Touch to Your Garage with SignMission's Custom Shield-Shaped Signs Make your garage stand out with a sign that's not just eye-catching, but also full of personality! Our shield-shaped signs are the perfect way to add a touch of fun and style to your space. Featuring your name and a sleek, polished design, these signs are crafted to bring a modern, professional vibe to any garage, workshop, or man cave. With their bold look and durable commercial-grade plastic construction, they'll grab attention and give your space that extra bit of flair for years to come. Bring Modern Durability to Your Garage Our shield-shaped signs aren't just stylish-they're designed with long-lasting, commercial-grade plastic that ensures both a sleek finish and unbeatable durability. Perfect for any indoor or outdoor space, these signs are resistant to cracking, fading, and weather damage. They come with pre-drilled holes for easy mounting, so you can display them effortlessly wherever they look best. Give your garage a polished and timeless appeal with a sign that combines charm and toughness. Our shield-shaped signs are expertly crafted to bring both style and resilience to your space while featuring your personalized touch.


  • • BUILT TO LAST, JUST LIKE THEIR PROJECTS: This 12 inch x 12 inch signs are made with UV-protected plastic, perfect for any Garage-whether it's inside, outside, or somewhere in between. It's designed to withstand all the sawdust, spills, and good times that happen in the workspace.
  • • FUN AND VIBRANT DESIGN: Crafted with bold, fade-resistant colors and playful lettering, this sign makes sure their "Garage" is easy to spot-whether they're hammering away in the garage or tinkering in the basement. It's a surefire way to add a splash of personality to their favorite space.
  • • PERSONALIZED JUST FOR THEM: Make it extra special by adding their name! With almost every name available, you can be sure this gift will be one-of-a-kind-just like their creations. It's the ultimate way to say, "This space is yours!".
  • • EASY TO HANG, HARD TO MISS: Designed with pre-drilled holes for effortless mounting, this sign is ready to go wherever it'll get the biggest laughs-on a wall, door, or right above the workbench. It's the perfect centerpiece for any workspace!.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.