California Route Marker Shield Sign Us 6, 12 inch X 12 inch, Aluminum Metal Sign, 2PK

  • Mfr # SHI-A-2PACK-12-371
  • Zoro # G315337485
product price: 
$
22.99
/pk of 2, $11.50/ea

Key Features

Width
12 in
Size
12 in x 12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-2PACK-12-371
Zoro #
G315337485
UPC #
198821756173
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Size
12 in x 12 in
Height
12 in

Description

Celebrate the Historic US 66 with the "California Route Marker" Shield Sign Bring the charm of America's iconic highways to your space with this Shield Sign that reads, "US 66." Ideal for collectors, road enthusiasts, or fans of Americana, this sign pays tribute to the legacy of Route 66, making it a stylish addition to any room or outdoor area. Crafted for Durability and Style This 12 inch by 12 inch sign is made from heavy-duty 40 mil thick aluminum, ensuring resistance to rust and wear. The fade-resistant inks and UV-protective coating keep the design vibrant and clear over time. Pre-cut holes make installation quick and secure on walls, fences, or gates. Bold Design with a Nostalgic Touch The Route 66 design captures the spirit of exploration and nostalgia, making it a timeless piece for fans of America's open roads. Built to last, it's a dependable and stylish tribute to the Mother Road.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews