Christmas Time Is Better With Wine Circle Vinyl Laminated Decal

  • Mfr # D-36-CIR-Christmas time is better with w

  • Zoro # G409593179


product price: $39.99
/ea

Key Features

Sign Material
Vinyl
Thickness
0.1 in
UV Resistant
Yes
Length
36 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-36-CIR-Christmas time is better with w
Zoro #
G409593179
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
36 in
Height
36 in
Width
0.01 in

Details

Sign Material
Vinyl
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.