Shop SIGNMISSION

Clam Chowder Decal Concession Stand Food Truck Sticker, 24" x 10", D-DC-24 Clam Chowder19

  • Mfr # D-DC-24 Clam Chowder19
  • Zoro # G709695320

product price: 
$
26.99
/ea

Key Features

Height
24 in
Length
10 in
Width
1 in
Size
24 in
Thickness
0.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D-DC-24 Clam Chowder19
Zoro #
G709695320
UPC #
746507088614
Country of Origin
United States
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.