
Cold Beer To Go Arrow Decal Funny Home Decor 18in Wide
Mfr # D-A-999906
Zoro # G909671049
product price:Â $9.45
/eaKey Features
Sign Mounting Style
Self Adhesive
Size
6 in x 18 in
UV Resistant
Yes
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-A-999906
Zoro #
G909671049
UPC #
807330570643
Country of Origin
United States
Dimensions
Size
6 in x 18 in
Thickness
0.1 in
Length
6"
Height
18"
Details
Item
Decal
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.