
Corrugated Plastic Sign With Stakes 24in Circular-No Dog Poo
Mfr # C-24-CIR-WS-No dog poo
Zoro # G109701713
product price: $24.99
/eaKey Features
Sign Material
Corrugated Plastic
Thickness
0.1 in
Width
0.04 in
Height
24 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-24-CIR-WS-No dog poo
Zoro #
G109701713
UPC #
705675615794
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
0.04 in
Height
24 in
Length
24 in
Size
24"
Details
Sign Material
Corrugated Plastic
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Stake Included
Has Stakes
Single or Double Sided
Single Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.