Shop SIGNMISSION
See all product information
Create Account
Corrugated Plastic Sign With Stakes 36in Circular-Its A Girl
- Mfr # C-36-CIR-WS-Its a Girl
- Zoro # G009701738
product price:Â
$
32.99
/ea
Key Features
Height
36 in
Sign Material
Corrugated Plastic
Thickness
0.1 in
Double-Sided
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-36-CIR-WS-Its a Girl
- Zoro #
- G009701738
- UPC #
- 705675614360
- Country of Origin
- United States
- Sign Material
- Corrugated Plastic
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Mounting Style
- Yard Stakes
- Stake Included
- Has Stakes
- Single or Double Sided
- Single Sided
Dimensions
- Height
- 36 in
- Thickness
- 0.1 in
- Width
- 0.04 in
- Length
- 36 in
- Size
- 36"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.