Corrugated Plastic Sign With Stakes 36in Circular-Merry Christmas 2

  • Mfr # C-36-CIR-WS-Merry Christmas

  • Zoro # G209701637


product price:  $32.99
/ea

Key Features

UV Resistant
Yes
Length
36 in
Sign Mounting Style
Yard Stakes
Thickness
0.1 in
Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-36-CIR-WS-Merry Christmas
Zoro #
G209701637
UPC #
705675614209
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.1 in
Width
0.04 in
Height
36 in
Size
36"

Details

UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
No
Stake Included
Has Stakes
Single or Double Sided
Single Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.