Corrugated Plastic Sign With Stakes 36in Circular-Merry Little Christmas
- Mfr # C-36-CIR-WS-Merry little Christmas
- Zoro # G509701580
product price:Â
$
32.99
/ea
Key Features
Length
36 in
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-36-CIR-WS-Merry little Christmas
- Zoro #
- G509701580
- UPC #
- 705675614186
- Country of Origin
- United States
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Yard Stakes
- Sign Material
- Corrugated Plastic
- Stake Included
- Has Stakes
- Single or Double Sided
- Single Sided
Dimensions
- Length
- 36 in
- Width
- 0.04 in
- Height
- 36 in
- Thickness
- 0.1 in
- Size
- 36"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.