
Shop SIGNMISSION
See all product information
Corrugated Plastic Sign With Stakes 36in Circular-Ribbon Of Hope
Mfr # C-36-CIR-WS-Ribbon of Hope
Zoro # G309701582
product price:Â $31.39
/eaKey Features
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Height
36 in
Length
36 in
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-36-CIR-WS-Ribbon of Hope
Zoro #
G309701582
UPC #
705675613752
Country of Origin
United States
Dimensions
Height
36 in
Length
36 in
Thickness
0.1 in
Width
0.04 in
Size
36"
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
No
Stake Included
Has Stakes
Single or Double Sided
Single Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.