Merry Little Christmas Double Sided Corrugated Plastic Circle Yard Sign
- Mfr # C-36-CIR-DS-WS-Merry little Christmas
- Zoro # G109687727
product price:Â
$
41.99
/ea
Key Features
Sign Mounting Style
Yard Stakes
Height
36 in
Length
36 in
Width
0.04 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-36-CIR-DS-WS-Merry little Christmas
- Zoro #
- G109687727
- UPC #
- 705675609205
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Length
- 36 in
- Width
- 0.04 in
- Thickness
- 0.1 in
- Size
- 36"
Details
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Sign Material
- Corrugated Plastic
- Double-Sided
- Yes
- Single or Double Sided
- Double Sided
- Stake Included
- Has Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.