Corrugated Plastic With Double Sided Image 36in Circular Happy St Patrick DayWith Stake
Mfr # C-36-CIR-DS-WS- Happy st Patrick Day 2
Zoro # G809701563
product price: $41.99
/eaKey Features
Sign Mounting Style
Yard Stakes
Width
0.04 in
Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-DS-WS- Happy st Patrick Day 2
Zoro #
G809701563
UPC #
705675492616
Country of Origin
United States
Dimensions
Width
0.04 in
Thickness
0.1 in
Length
36 in
Height
36 in
Size
36"
Details
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.