Corrugated Plastic With Double Sided Image 36in Circular Scream ZoneWith Stake
Mfr # C-36-CIR-DS-WS- Scream Zone
Zoro # G509701634
product price: $41.99
/eaKey Features
Sign Mounting Style
Yard Stakes
Length
36 in
Width
0.04 in
Sign Material
Corrugated Plastic
Double-Sided
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-DS-WS- Scream Zone
Zoro #
G509701634
UPC #
705675491893
Country of Origin
United States
Dimensions
Length
36 in
Width
0.04 in
Thickness
0.1 in
Height
36 in
Size
36"
Details
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
Yes
UV Resistant
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.