Corrugated Plastic With Double Sided Image 36in Circular Sleigh RidesWith Stake
Mfr # C-36-CIR-DS-WS- Sleigh Rides
Zoro # G609701725
product price: $41.99
/eaKey Features
Width
0.04 in
Thickness
0.1 in
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-DS-WS- Sleigh Rides
Zoro #
G609701725
UPC #
705675491886
Country of Origin
United States
Dimensions
Width
0.04 in
Thickness
0.1 in
Length
36 in
Height
36 in
Size
36"
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
Yes
Single or Double Sided
Double Sided
Stake Included
Has Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.