Country Kitchen Arrow Sign Funny Home Decor 36in Wide

  • Mfr # P-ARROW12-999899

  • Zoro # G509672903


product price:  $24.99
/ea

Key Features

Sign Mounting Style
Mounting Holes
Length
12"
Thickness
0.1 in
UV Resistant
Yes
Height
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-ARROW12-999899
Zoro #
G509672903
UPC #
645239709128
Country of Origin
United States

Dimensions

Length
12"
Thickness
0.1 in
Height
36"

Details

Item
Plastic Sign
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.