Shop SIGNMISSION

Crepes Decal Concession Stand Food Truck Sticker, 16" x 8", D-DC-16 Crepes19

  • Mfr # D-DC-16 Crepes19
  • Zoro # G609694515

product price: 
$
19.99
/ea

Key Features

Height
16 in
Length
8 in
Width
1 in
Size
16 in
Thickness
0.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D-DC-16 Crepes19
Zoro #
G609694515
UPC #
746507086641
Country of Origin
United States

Dimensions

Height
16 in
Length
8 in
Width
1 in
Size
16 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.