David's Garage I Can Fix Everything But Stupid, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-490-DAVID
  • Zoro # G315335870
product price: 
$
12.99
/ea

Key Features

Width
12 in
Size
12 in x 12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-12-490-DAVID
Zoro #
G315335870
UPC #
198821859898
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Size
12 in x 12 in
Height
12 in

Description

Add a Fun, Personalized Touch to Your Garage with SignMission's Custom Shield-Shaped Signs Make your garage stand out with a sign that's sure to bring a smile to anyone who sees it! Our shield-shaped signs feature the fun message: "I can fix everything but stupid" -perfect for adding some humor and personality to your space. Whether it's for your garage, workshop, or man cave, these signs are designed to grab attention and keep the laughs coming for years to come. The Perfect Gift for the Men in Your Life Looking for a great gift idea? These signs make the perfect Christmas or birthday gift for the men in your life-whether it's your dad, husband, brother, or friend. With their bold design and witty message, they're sure to bring a smile and become a standout addition to any garage or workshop. It's a fun, light-hearted way to show you care! Bring Humor and Style to Your Garage Our shield-shaped signs are not only fun but also made from rust-free, weather-resistant aluminum, ensuring they'll last for years whether you hang them indoors or outdoors. With pre-drilled holes for easy installation, these signs are the perfect way to give your garage or workspace a unique, playful touch that's built to last.


  • • BUILT FOR THE FIXER IN YOUR LIFE: This 12 inch x 12 inch signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, just like their tools-ready to handle anything life throws at it (except, well...you know). Perfect for the garage, workshop, or any space where they work their magic.
  • • BOLD, FUN, AND UNMISTAKABLE: With vibrant colors and a humorous message that'll get everyone laughing, this metal sign is the perfect way to highlight their skills (and their limits). Whether stuck on a wall, door, or toolbox, it's sure to spark a chuckle!.
  • • GREAT GIFT FOR HANDY FRIENDS OR FAMILY: Looking for a funny and thoughtful gift? This metal sign is perfect for birthdays, Father's Day, or just because. Show your appreciation for their can-do attitude-even when stupidity can't be fixed!.
  • • QUICK AND EASY: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY installation on any wall, door, fence, anywhere they like. It'll hold up indoors or outdoors, making it a hilarious addition to their garage, shed, or even the kitchen!.

Restrictions

Ratings & reviews