Shop SIGNMISSION
See all product information
Create Account
Designer Series Do Not Block, Black & White Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-24156
- Mfr # A-DES-BW-1824-24156
- Zoro # G309707522
product price:Â
$
50.19
/ea
Key Features
Height
24 in
Length
18 in
Width
0.1 in
Size
18 in x 24 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BW-1824-24156
- Zoro #
- G309707522
- UPC #
- 196617260569
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.