Shop SIGNMISSION
See all product information
Designer Series-Exit With Left Arrow, Burgungy Heavy-Gauge Aluminum, 24" H, 18" L, BU-1824-9843
Mfr # A-DES-BU-1824-9843
Zoro # G309707447
product price:Â $52.69
/eaKey Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-BU-1824-9843
Zoro #
G309707447
UPC #
196617175931
Country of Origin
United States
Dimensions
Width
24"
Height
24"
Thickness
0.1 in
Length (In.)
18"
Details
Item
Exit Sign
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.