Shop SIGNMISSION

Designer Series-Homeowner & Guest Parking Only Black & White Heavy-Gauge Aluminum

  • Mfr # A-DES-BW-1824-9970

  • Zoro # G409584108


product price:  $51.45
/ea

Key Features

Length
18 in
UV Resistant
Yes
Size
18" x 24"
Width
1 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-DES-BW-1824-9970
Zoro #
G409584108
UPC #
705675128416
Country of Origin
United States

Dimensions

Length
18 in
Size
18" x 24"
Width
1 in
Thickness
0.1 in
Height
24 in

Details

UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Weight
3 lb
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.