Shop PITCO FRIALATOR
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Pasta Cooker, Electric
Mfr # SSPE14
Zoro # G823353700
product price:Â $17,171.99
/eaKey Features
Drain Size
1 1/4 in
Control Type
Digital
Weight
177 lb
Drain Type
Full Port Drain Valve
Wattage
12.5 kW
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- SSPE14
- Zoro #
- G823353700
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drain Size
- 1 1/4 in
- Cord Length
- 6 ft
- Overall Width
- 15 5/8 in
- Overall Height
- 58 1/8 in
- Overall Depth
- 39 7/8 in
Details
- Control Type
- Digital
- Weight
- 177 lb
- Drain Type
- Full Port Drain Valve
- Wattage
- 12.5 kW
- Installation Type
- Floor
- Power Source
- Electric
- Includes
- Digital Controller with Four Button Timer, Faucet
- Water Capacity
- 12 gal
- Voltage
- 200V, 208V, 220V, 240V, 346/200V, 380/220V, 400/230V, 415/240V
- Number of Casters
- 0
- Item
- Pasta Cooker
- Material
- Stainless Steel
- Plug Type
- 15-50P
- Product Type
- Pasta Cooker
- Current
- 60 A
- Standards
- CE, cULus, GS TUV NORD, NSF
- Power Source - TS Only
- Electric
Description
Pasta Cooker, Electric
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.