Shop SIGNMISSION
See all product information
Designer Series-Homeowner & Guest Parking Only Tan & Green Heavy-Gauge Aluminum
Mfr # A-DES-TG-1824-9970
Zoro # G909585339
product price:Â $51.45
/eaKey Features
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Size
18" x 24"
Double-Sided
No
Height
24 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-TG-1824-9970
Zoro #
G909585339
UPC #
705675125866
Country of Origin
United States
Dimensions
Size
18" x 24"
Height
24 in
Length
18 in
Width
1 in
Thickness
0.1 in
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.