Electrician, 8 Inch X 12 Inch, Decal
- Mfr # D-8-W-Electrician
- Zoro # G515361198
Key Features
Specifications
Details
- MFR #
- D-8-W-Electrician
- Zoro #
- G515361198
- UPC #
- 745839350604
- Country of Origin
- United States
- Sign Material
- Decal
Dimensions
- Width
- 8 in
- Height
- 12 in
Description
Choose from: Rigid Plastic Signs, Aluminum Signs or Decals. Rigid Plastic – Commercial grade 0.04" polystyrene with 2 pre-drilled 1⁄4" mounting holes and rounded corners. Decals – Commercial grade vinyl with adhesive backing specifically designed to adhere to indoor or outdoor surfaces. Aluminum rust free – commercial grade 0.032" pre-finished white aluminum with 4 pre-drilled 1⁄4" mounting holes and rounded corners. Thousands of Signs Get a fun novelty graphic for your home and office and show off your sense of humor. Looking for a fun, hilarious sign or decal to hang in your cubicle or in your "man cave"? If so, SignMission has all the cute, funny, hilarious, and even work-related novelty graphics you're looking for! Something for Everyone, we carry a wide range of American-made signs & decals just like this one that will tickle your funny bone, make others smile, or even show off your snarky attitude. Made To Last.
- • Size - 8" X 12" Good for decorating a work space or hanging in a den, this sticker also makes a great gift.
- • Perfect Gift - Good for decorating a work space or hanging in a den, this novelty sticker makes a great gift for anyone.
- • Quick & Easy Mount - Comes with pre-cut mounting holes for hanging.
- • Indoor/Outdoor Use - Printed with ultra durable inks for a scratch resistant finish that will last for years.
- • Proudly Made In The USA - Buy with confidence from an American owned and operated company! SignMission Items are produced in our state-of-the-art facility in West Palm Beach, Florida.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.