Shop SIGNMISSION
See all product information
Emoji Girl Wink Circle Corrugated Plastic Sign
Mfr # C-24-CIR-Emoji Girl wink
Zoro # G909705027
product price:Â $26.99
/eaKey Features
Sign Mounting Style
Yard Stakes
Height
24 in
UV Resistant
Yes
Width
0.04 in
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-24-CIR-Emoji Girl wink
Zoro #
G909705027
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
0.04 in
Thickness
0.1 in
Length
24 in
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
No
Includes
NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.