Emoji Heart Eyes Circle Vinyl Laminated Decal

  • Mfr # D-24-CIR-Emoji Heart Eyes

  • Zoro # G409701352


product price:  $23.99
/ea

Key Features

UV Resistant
Yes
Width
0.01 in
Length
24 in
Sign Mounting Style
Self Adhesive
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-24-CIR-Emoji Heart Eyes
Zoro #
G409701352
UPC #
-
Country of Origin
United States

Dimensions

Width
0.01 in
Length
24 in
Thickness
0.1 in
Height
24 in

Details

UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.