Shop SIGNMISSION
See all product information
Create Account
8 in Height, 0.01 in Width, Vinyl, 8" x 8", D-8-CIR-Flip Flops worn here
- Mfr # D-8-CIR-Flip Flops worn here
- Zoro # G509661884
product price:Â
$
7.69
/ea
Sold in multiples of 2 for $15.38
Key Features
Sign Material
Vinyl
Height
8 in
Length
8 in
Width
0.01 in
Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-8-CIR-Flip Flops worn here
- Zoro #
- G509661884
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Length
- 8 in
- Width
- 0.01 in
- Size
- 8 in
- Thickness
- 0.1 in
Details
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.