
Garage Sale Arrow Decal Funny Home Decor 24in Wide
Mfr # D-A-8-999854
Zoro # G809671033
product price:Â $13.99
/eaKey Features
Length
8"
Size
8" X 24"
Thickness
0.1 in
UV Resistant
Yes
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-A-8-999854
Zoro #
G809671033
UPC #
807330565441
Country of Origin
United States
Dimensions
Length
8"
Size
8" X 24"
Thickness
0.1 in
Height
24"
Details
Item
Decal
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Self Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.