Shop SIGNMISSION
See all product information
Create Account
Guest Parking Only Sign 12inx18in Heavy Gauge Aluminum Signs, 18" L, 12" H, A-1218 Misc - Guest Only
- Mfr # A-1218 Misc - Guest Only
- Zoro # G309581047
product price:Â
$
20.59
/ea
Key Features
Width
1 in
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1218 Misc - Guest Only
- Zoro #
- G309581047
- UPC #
- 670541442555
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 1.31 lb
Dimensions
- Width
- 1 in
- Height
- 12 in
- Thickness
- 0.1 in
- Length
- 18 in
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.